4. 2986-20
  • 
Product videos
Product images
2986-20 M18 FUEL 5 DUAL TRIGGER GRINDER 2986-20 M18 FUEL 5 DUAL TRIGGER GRINDER 2986-20 M18 FUEL 5 DUAL TRIGGER GRINDER
 Previous
 Next
MILWAUKEE TOOL - 2986-20 M18 FUEL 5 DUAL TRIGGER GRINDER - 2986-20
2986-20 M18 FUEL 5 DUAL TRIGGER GRINDER
2986-20 M18 FUEL 5 DUAL TRIGGER GRINDER
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2986-20 M18 FUEL 5 DUAL TRIGGER GRINDER

Product code: 
MIL298620
Mfr Number: 
2986-20
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
2986-20 M18 FUEL 5 DUAL TRIGGER GRINDER
The MILWAUKEE M18 FUEL 4-1/2 / 5 Dual-Trigger Braking Grinder is the next advancement in angle grinders, providing greater control through dual trigger activation, permanent side handle, and AutoStop kickback control. The M18 FUEL 4-1/2 / 5 Dual-Trigger Braking Grinders dual-trigger activation requires two hands for operation. The permanent side handle provides 15 positions, improving control and accessibility. For the first time on a Milwaukee Grinder, AUTOSTOP kickback control helps prevent severe kickback, while RAPIDSTOP braking stops most accessories in under 1 second. With a 4-mode variable speed, this grinder delivers greater control in a variety of materials. Compatible with ONE-KEY, this grinder wirelessly connects to a smartphone to track and manage the tool, providing users with visibility to where tools are across their network of jobs. The POWERSTATE Brushless Motor generates 11A corded power allowing you to complete tough grinding and cutting applications. The M18 FUEL 4-1/2/5 Dual-Trigger Braking Grinder takes angle grinders to the next level.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!