3. MILWAUKEE TOOL
  4. 2979-22
  • 
Product videos
Product images
2979-22 M18 6T GUILLOTINE CRIMPER KIT 2979-22 M18 6T GUILLOTINE CRIMPER KIT 2979-22 M18 6T GUILLOTINE CRIMPER KIT
 Previous
 Next
MILWAUKEE TOOL - 2979-22 M18 6T GUILLOTINE CRIMPER KIT - 2979-22
2979-22 M18 6T GUILLOTINE CRIMPER KIT
2979-22 M18 6T GUILLOTINE CRIMPER KIT
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2979-22 M18 6T GUILLOTINE CRIMPER KIT

Product code: 
MIL297922
Mfr Number: 
2979-22
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
2979-22 M18 6T GUILLOTINE CRIMPER KIT
The MILWAUKEE M18 FORCE LOGIC 6T Latched Linear Utility Crimper is the easiest way to make uniform crimps. The inline design and 340 rotating head delivers unmatched access into confined spaces and maximum control in multiple orientations. An enlarged trigger and dual electronic release buttons enable both left and right-handed users to easily activate the tool while wearing Class 3 gloves without changing hand position. The latched head is easily opened and then secured to ensure that only the intended wire gets crimped. The crimper utilizes an industry-standard D3 die index allowing it to crimp up to 4/0 line taps. More space between the die seats enables users to insert and remove dies while the latch is closed and to easily align on large connectors. MILWAUKEE Predictive Force Monitoring (PFM) constantly measures output force to ensure full pressure is reached and that the output force is the same over the life of the tool delivering consistently uniform crimps. The crimper also performs a pre-crimp battery check to ensure that the battery has enough charge to complete a full crimp. Equipped with fully enclosed high-speed hydraulics, a POWERSTATE Brushless Motor, REDLINK Electronics, and REDLITHIUM Batteries, the tool provides unmatched reliability in the toughest conditions. Integrated with MILWAUKEE ONE KEY Technology, the crimper stores real-time crimp data.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!