3. MILWAUKEE TOOL
  4. 2953-20
  • 
Product videos
Product images
2953-20 M18 FUEL 1/4 2953-20 M18 FUEL 1/4 2953-20 M18 FUEL 1/4
 Previous
 Next
MILWAUKEE TOOL - 2953-20 M18 FUEL 1/4" HEX IMPACT DRIVER - 2953-20
2953-20 M18 FUEL 1/4
2953-20 M18 FUEL 1/4
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2953-20 M18 FUEL 1/4" HEX IMPACT DRIVER

Product code: 
MIL295320
Mfr Number: 
2953-20
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
2953-20 M18 FUEL 1/4" HEX IMPACT DRIVER
The MILWAUKEE M18 FUEL 1/4 Hex Impact Driver is the Most POWERFUL and FASTEST DRIVING impact driver, featuring ULTIMATE TRIGGER CONTROL. MILWAUKEE POWERSTATE Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control. MILWAUKEE REDLINK PLUS intelligence delivers ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials. MILWAUKEE M18 REDLITHIUM Battery Packs deliver more work per charge and more work over the life of the pack. Featuring 4-mode drive control provides users with greater control over output speed and power. Self-Tapping Screw Mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking, and stripping out screws. This new impact driver also features Tri-LED lighting, illuminating the area of work while eliminating shadows. The M18 FUEL 1/4 Hex Impact Driver is part of MILWAUKEE M18 system which is fully compatible with over 200+ solutions.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!