4. 2889-20
  • 
Product videos
Product images
2889-20 M18 FUEL VAR SPEED SLIDE 2889-20 M18 FUEL VAR SPEED SLIDE 2889-20 M18 FUEL VAR SPEED SLIDE
 Previous
 Next
MILWAUKEE TOOL - 2889-20 M18 FUEL VAR SPEED SLIDE - 2889-20
2889-20 M18 FUEL VAR SPEED SLIDE
2889-20 M18 FUEL VAR SPEED SLIDE
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2889-20 M18 FUEL VAR SPEED SLIDE

Product code: 
MIL288920
Mfr Number: 
2889-20
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
2889-20 M18 FUEL VAR SPEED SLIDE
The MILWAUKEE® M18 FUEL™ 4-1/2" / 5" Variable Speed Braking Angle Grinder, Paddle Switch No-Lock is the newest addition to Milwaukee's battery-powered grinder lineup, generating 11A Corded Power, 5 Speed for Increased Control, and RAPIDSTOP™ Brake for Enhanced Safety. The POWERSTATE™ Brushless Motor delivers 3,500- 8,500 RPM and maximum sustained power to complete the toughest grinding and cutting applications to push cordless angle grinders harder and longer than ever before. REDLINK PLUS™ Intelligence ensures unmated levels of performance, protection, and compatibility. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than the M18™ REDLITHIUM™ XC Batteries. The Variable Speed dial provides 5-speed settings between 3,500 RPM and 8,500 RPM allowing for greater control in more applications. With tool-free accessory and guard adjustments, experience faster accessory changes and less downtime. The M18 FUEL™ 4-1/2" / 5" Variable Speed Angle Grinder takes cordless tools to the next level in performance, run-time, and application versatility.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!