3. MILWAUKEE TOOL
  4. 2876-22
  • 
Product videos
Product images
2876-22 M18 UTILITY DIELESS CRIMPER KIT 2876-22 M18 UTILITY DIELESS CRIMPER KIT 2876-22 M18 UTILITY DIELESS CRIMPER KIT
 Previous
 Next
MILWAUKEE TOOL - 2876-22 M18 UTILITY DIELESS CRIMPER KIT - 2876-22
2876-22 M18 UTILITY DIELESS CRIMPER KIT
2876-22 M18 UTILITY DIELESS CRIMPER KIT
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2876-22 M18 UTILITY DIELESS CRIMPER KIT

Product code: 
MIL287622
Mfr Number: 
2876-22
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
2876-22 M18 UTILITY DIELESS CRIMPER KIT
The MILWAUKEE M18 FORCE LOGIC 11T Dieless Latched Linear Utility Crimper is the easiest way to crimp utility connectors. This hydraulic crimping tool produces connections that meet ANSI C119.4 from #4 -556MCM AAC/ACSR, and UL486A-B from #4 1000 MCM Cu/Al, connection integrity standards on several leading brands of utility connectors. The inline design and centered, balanced grip allows use with one hand in multiple orientations. An enlarged trigger and electronic release button enable both left and right-handed users to easily activate the tool while wearing Class 3 gloves without changing hand position. The head of the crimper rotates 340 and the quick release and push-to-close style latch pin is easily opened or secured with just one touch. Predictive Force Monitoring (PFM) constantly measures output force to deliver the fastest crimp speeds and ensures full pressure is reached every time. A pre-crimp battery check ensures that the battery has enough charge to complete a full crimp. Equipped with fully enclosed high-speed hydraulics, a POWERSTATE Brushless Motor, REDLINK Electronics, and REDLITHIUM Batteries, the tool provides unmatched reliability in the toughest conditions. Integrated with MILWAUKEE ONE KEY Technology, the crimper stores real-time crimp data which can then be used to view historical performance data, sync data to the cloud for easy access, and build professional reports on the back end.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!