4. 2838-21
  • 
Product videos
Product images
2838-21 M18 FUEL 1/2 2838-21 M18 FUEL 1/2 2838-21 M18 FUEL 1/2
 Previous
 Next
MILWAUKEE TOOL - 2838-21 M18 FUEL 1/2" ROUTER KIT - 2838-21
2838-21 M18 FUEL 1/2
2838-21 M18 FUEL 1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2838-21 M18 FUEL 1/2" ROUTER KIT

Product code: 
MIL283821
Mfr Number: 
2838-21
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
2838-21 M18 FUEL 1/2" ROUTER KIT
Designed for the professional carpenter and remodeler, the MILWAUKEE M18 FUEL 1/2 Router delivers best-in-class cordless performance with 2.25 peak horsepower, the best control and comfort in application, and over 225 linear feet of runtime per charge. The POWERSTATE brushless motor delivers less bog down under load for clean, precise cuts and increased productivity. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. The ergonomic BODYGRIP and overmold pommels provide the best control and comfort in application to enhance precision and reduce fatigue. The M18 REDLITHIUM HIGH OUTPUT XC6.0 battery pack provides up to 225 linear feet per charge of 5/8 roundovers in pine and the power to tackle the toughest applications found on the jobsite. The variable speed dial has an adjustment range from 25k to 12k RPM to optimize cuts across a wide range of bits and materials. The router is equipped with a micro-adjust knob and macro-adjust button with over 2 of travel to provide users with fast, accurate depth adjustments. The included plunge base delivers smooth, consistent plunges with 2.5 of travel height. The cordless router features dual-LED lights to illuminate the work surface, a spindle lock for quick one-wrench bit changes, and a modular console design for compatibility with the Milwaukee 1/2 Router Plunge Base.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!