3. MILWAUKEE TOOL
  4. 2832-20
  • 
Product videos
Product images
2832-20 M18 FUEL BELT SANDER-BARE TOOL 2832-20 M18 FUEL BELT SANDER-BARE TOOL 2832-20 M18 FUEL BELT SANDER-BARE TOOL
 Previous
 Next
MILWAUKEE TOOL - 2832-20 M18 FUEL BELT SANDER-BARE TOOL - 2832-20
2832-20 M18 FUEL BELT SANDER-BARE TOOL
2832-20 M18 FUEL BELT SANDER-BARE TOOL
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2832-20 M18 FUEL BELT SANDER-BARE TOOL

Product code: 
MIL283220
Mfr Number: 
2832-20
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
2832-20 M18 FUEL BELT SANDER-BARE TOOL
Designed for the professional carpenter, remodeler, and general contractor; the Milwaukee M18 FUEL 3 x 18 Belt Sander is optimized for power, portability, and productivity on the jobsite. The Milwaukee M18 FUEL 3 x 18 Belt Sander generates the power and torque of an 8A corded belt sander, delivers faster material removal, and collects over 80% of dusts generated. The POWERSTATE Brushless Motor and REDLINK PLUS intelligence delivers best-in-class belt speed at 1350 SFM with less bog down under load for more aggressive material removal and ensures protection from overload, overheating, and over discharge. The M18 REDLITHIUM High Output HO6.0 battery (not included) provides all-day run-time and unprecedented power to tackle the toughest applications found on the jobsite. The variable speed dial offers adjustment from 1350SFM to 750SFM for increased control in a wider variety of materials. The dust collection system paired with our durable dust bag or universal hose adapter reduces clean up time through a cleaner work environment. The tool-free, adjustable pommel allows for flush sanding against the front of the sander and offers a more compact size for storage. This battery-powered belt sander also features automatic belt tracking, a tool-free belt tracking knob, dual-LED lights, a tool-free belt change lever, and a lock on button.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!