4. 2660-22CT
  • 
Product videos
Product images
2660-22CT M18 FUEL 1/4 2660-22CT M18 FUEL 1/4 2660-22CT M18 FUEL 1/4
 Previous
 Next
MILWAUKEE TOOL - 2660-22CT M18 FUEL 1/4" RIVET W/OK KIT - 2660-22CT
2660-22CT M18 FUEL 1/4
2660-22CT M18 FUEL 1/4
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2660-22CT M18 FUEL 1/4" RIVET W/OK KIT

Product code: 
MIL266022CT
Mfr Number: 
2660-22CT
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
2660-22CT M18 FUEL 1/4" RIVET W/OK KIT
The MILWAUKEE® M18 FUEL™ 1/4” Blind Rivet Tool w/ ONE-KEY™ is the fastest cordless rivet tool. It eliminates the need for hoses and compressors while delivering up to 3X longer life than other cordless riveters. This rivet gun significantly increases productivity, installing rivets up to 50% faster than cordless competitors. The premium steel alloy 3-jaw design delivers more work between jaw changes. While lightweight, this Milwaukee rivet gun was designed to withstand harsh shop or assembly plant environments, manufactured with an all-metal gearcase, impact strength plastics, and protective over-mold. The POWERSTATE™ Brushless Motor delivers 4,500 lbs. (20kN) of pulling force for high strength blind rivets in all materials. This rivet tool pulls up to 900 3/16” aluminum or 500 1/4” aluminum blind rivets on one charge with an M18™ REDLITHIUM™ CP2.0 battery. M18™ REDLITHIUM™ Battery Packs fit M18™ tools, providing more work per charge and more work over the battery life. REDLINK PLUS™ Intelligence ensures maximum performance and protects the rivet tool and battery against overloads, over-heating, and over-discharge. ONE-KEY™ compatibility allows for tracking and managing tools.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!