4. 2646-22CT
  • 
Product videos
Product images
2646-22CT M18 2-SPD GREASE GUN - 2CT KIT 2646-22CT M18 2-SPD GREASE GUN - 2CT KIT 2646-22CT M18 2-SPD GREASE GUN - 2CT KIT
 Previous
 Next
MILWAUKEE TOOL - 2646-22CT M18 2-SPD GREASE GUN - 2CT KIT - 2646-22CT
2646-22CT M18 2-SPD GREASE GUN - 2CT KIT
2646-22CT M18 2-SPD GREASE GUN - 2CT KIT
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2646-22CT M18 2-SPD GREASE GUN - 2CT KIT

Product code: 
MIL264622CT
Mfr Number: 
2646-22CT
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
2646-22CT M18 2-SPD GREASE GUN - 2CT KIT
The M18™ cordless 2-speed grease gun delivers maximum pressure and unmatched versatility, offering an industry leading 10,000 PSI max operating pressure and a patent pending pre-set grease counter that allows service and maintenance professionals to dispense precise amounts of grease. The tool’s 2-speed design offers users the ability to select between max pressure and max flow rate. Other unique features include an on-board LED light, a lock-on/lock-off trigger, and a plunger rod with markings to gauge how much grease is left in the barrel. The tool’s stand up design and shoulder strap capability offer user convenience, while limiting fatigue and the 48 in. flexible hose offers greater accessibility when greasing hard to reach fittings. The new tool is also compatible with a clear barrel accessory (49-19-2646). Powered by an M18™ REDLITHIUM™ battery pack, this is the industry’s only 18 V grease gun that’s battery is compatible with a system of tools. The kit includes the new multi-voltage charger, so you can charge all M12 and M18 lithium-ion batteries with one charger.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!