3. MILWAUKEE TOOL
  4. 2613-20
  • 
Product videos
Product images
2613-20 M18 BRUSHLESS 1 2613-20 M18 BRUSHLESS 1 2613-20 M18 BRUSHLESS 1
 Previous
 Next
MILWAUKEE TOOL - 2613-20 M18 BRUSHLESS 1"SDS PLUS D-HANDL - 2613-20
2613-20 M18 BRUSHLESS 1
2613-20 M18 BRUSHLESS 1
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2613-20 M18 BRUSHLESS 1"SDS PLUS D-HANDL

Product code: 
MIL261320
Mfr Number: 
2613-20
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
2613-20 M18 BRUSHLESS 1"SDS PLUS D-HANDL
The MILWAUKEE M18 Brushless 1 SDS Plus D-Handle Rotary Hammer delivers Corded Power & More Productivity without the hassle of cords. The Milwaukee cordless rotary hammer drills 3/8 x 2 holes faster than corded D-Handle rotary hammers. The Brushless motor delivers 1.95 ft-lbs of impact energy, 1,270 RPM, and 4,580 BPM. The in-line D-Handle design allows access in tight spaces and provides superior balance and ergonomics for downward drilling. Milwaukee AVS Anti-Vibration System minimizes vibration for maximum comfort. The lightweight design of this tool reduces user fatigue throughout the work day at 6.9 lbs when paired with the Milwaukee M18 REDLITHIUM XC5.0 Battery (not included). The Milwaukee M18 Brushless 1 SDS Plus D-Handle Rotary Hammer drills up to (100) 3/8x 2 holes per charge when paired with the M18 REDLITHIUM XC5.0 battery (not included). For onboard OSHA Table 1 Compliance, pair with the MILWAUKEE M12 HAMMERVAC Universal Dust Extractor (2509-22). This Milwaukee cordless D-Handle rotary hammer is a part of the M18 System, which is fully compatible with over 250 solutions.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!