4. 2569-21
  • 
MILWAUKEE TOOL - 2569-21 M12 FUEL 3/8"EXT HS RATCHET KIT - 2569-21
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2569-21 M12 FUEL 3/8"EXT HS RATCHET KIT

Product code: 
MIL256921
Mfr Number: 
2569-21
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
2569-21 M12 FUEL 3/8"EXT HS RATCHET KIT
The M12 FUEL™ 3/8" Extended Reach High Speed Ratchet is the latest addition to our best-in-class lineup of battery-powered ratchets. These MILWAUKEE® M12 FUEL™ ratchets provide industry-leading speed with a slimmer head profile than ever before, and an extended neck that will provide the longest and most convenient reach in tight spaces. The 3/8" Ratchet provides the performance of a pneumatic ratchet with up to 35 ft-lbs max torque, the same torque output as our M12 FUEL™ High Speed Ratchets. The Extended Reach High Speed Ratchets feature an Investment Cast Steel Yoke housing and a POWERSTATE™ Brushless Motor that deliver superior durability you would expect from Milwaukee. This cordless ratchet features built-in REDLINK™ tool technology to help users complete their tasks faster than ever before, and deliver on more jobs on a daily basis. The MILWAUKEE® M12 FUEL Extended Reach High Speed Ratchet is part of the M12™ battery line, featuring over 90 powerful and compact tools. The kit includes one M12™ REDLIHTIUM™ CP2.0 battery pack and one M12™ Lithium-Ion battery charger.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.