3. MILWAUKEE TOOL
  4. 2558-22
  • 
Product videos
Product images
2558-22 M12 FUEL 1/2 2558-22 M12 FUEL 1/2 2558-22 M12 FUEL 1/2
 Previous
 Next
MILWAUKEE TOOL - 2558-22 M12 FUEL 1/2" RATCHET 2BAT - 2558-22
2558-22 M12 FUEL 1/2
2558-22 M12 FUEL 1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2558-22 M12 FUEL 1/2" RATCHET 2BAT

Product code: 
MIL255822
Mfr Number: 
2558-22
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
2558-22 M12 FUEL 1/2" RATCHET 2BAT
The Milwaukee M12™ FUEL™ 1/2 in. ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic ratchets in the industry. With up to 60ft-lbs of max torque and 175 RPM, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading fuel technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12™ FUEL™ ratchet, which delivers the maximum portability and productivity for the professional user.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.