4. 2533-20
  • 
Product videos
Product images
2533-20 M12 FUEL 8
 Previous
 Next
MILWAUKEE TOOL - 2533-20 M12 FUEL 8"HEDGETRIMMER TOOLONLY - 2533-20
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2533-20 M12 FUEL 8"HEDGETRIMMER TOOLONLY

Product code: 
MIL253320
Mfr Number: 
2533-20
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
2533-20 M12 FUEL 8"HEDGETRIMMER TOOLONLY
The MILWAUKEE® M12 FUEL™ 8” Hedge Trimmer is designed to meet the detail trimming needs of landscape maintenance professionals. Compared to a full size hedge trimmer the compact design delivers a lighter weight and one-handed use to make it easier to control in tight access applications. When running into more demanding applications the trimmer has the power to cut ½” branches while also being the fastest cutting in its class for increased application speed and overall productivity. The blade tip guard prevents damage to the property and the blades. The M12 FUEL™ hedge trimmer is fully compatible with 150+ solutions within the M12™ system.

Milwaukee Tool is dedicated to providing innovative solutions that make professionals in the outdoor trades more productive and safer throughout their day. The outdoor equipment on our M12™ systems is designed to withstand the demanding work of landscape maintenance, landscape construction and tree care professionals. By delivering full battery compatibility within each system operators can easily switch the batteries between different equipment to move to the next task without any of the frustrations of gas equipment like pull starts, high noise levels, mixing gas and oil, generating emissions, and routine engine maintenance.