3. MILWAUKEE TOOL
  4. 2532-20
  • 
Product videos
Product images
2532-20 M12 FUEL PROPEX EXPANDER TL W/HD 2532-20 M12 FUEL PROPEX EXPANDER TL W/HD 2532-20 M12 FUEL PROPEX EXPANDER TL W/HD
 Previous
 Next
MILWAUKEE TOOL - 2532-20 M12 FUEL PROPEX EXPANDER TL W/HD - 2532-20
2532-20 M12 FUEL PROPEX EXPANDER TL W/HD
2532-20 M12 FUEL PROPEX EXPANDER TL W/HD
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2532-20 M12 FUEL PROPEX EXPANDER TL W/HD

Product code: 
MIL253220
Mfr Number: 
2532-20
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
2532-20 M12 FUEL PROPEX EXPANDER TL W/HD
The MILWAUKEE® M12 FUEL™ ProPEX® Expander unlocks a breakthrough in productivity for plumbing installers, delivering the fastest 3/8”-1” expansions. Featuring an auto-rotating head, the expander provides uniform expansions for the most consistent installations. In combination with the ProPEX® Expander Heads with RAPID SEAL™, installers will experience up to 65% faster sealing of connections as temperatures decrease, reducing the time before pressure testing. An extended dual actuating trigger and a compact right-angle design provide easy access in tight locations. All-metal gears and an integrated metal frame deliver maximum durability on the job site. The POWERSTATE™ Brushless Motor offers the fastest expansions yet runs cooler with no wearable components. The REDLITHIUM™ 2.0 Compact Battery Pack provides up to 20% more power, 2X more recharges than standard lithium-ion batteries, and best-in-class performance in extreme jobsite conditions. REDLINK PLUS™ intelligence ensures optimized performance and protection from overload, overheating, and over-discharge. The onboard fuel gauge helps monitor the charge more accurately, so there’s less downtime on the job.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.