4. 2528-21G1
  • 
MILWAUKEE TOOL - 2528-21G1 M12 1GALLON CHEMICAL SPRAYERKT - 2528-21G1
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2528-21G1 M12 1GALLON CHEMICAL SPRAYERKT

Product code: 
MIL252821G1
Mfr Number: 
2528-21G1
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
2528-21G1 M12 1GALLON CHEMICAL SPRAYERKT
The MILWAUKEE® M12™ One Gallon Handheld Sprayer delivers the best pressure control and no manual pumping. Designed to meet the needs of professional landscape maintenance and pest control, the battery-powered handheld sprayer provides you with instant, constant and adjustable pressure up to 80 PSI and a 17 ft vertical spray distance. The 3-mode pressure adjustment knob adjusts the pressure between 20 – 80 PSI, giving you the capability to complete a wide range of applications. Our M12™ REDLITHIUM™ CP2.0 Battery provides you with up to 80 gallons of spraying per charge. The M12™ Handheld Sprayer Powered Head is compatible with both the 1 Gallon and 2 Gallon Handheld Sprayer Tank, providing the ability to right size the tank for the application and premix multiple tanks to increase productivity. The handheld sprayer can be used both one and two-handed for added versatility. The sprayer features an onboard measuring cup for quick measurement, a strainer that filters debris from entering the tank, and vertical and horizontal wand storage. The MILWAUKEE® M12 Handheld Sprayer is part of the M12™ System which is fully compatible with over 125 solutions.

Milwaukee Tool is dedicated to providing innovative solutions that make professionals in the outdoor trades more productive and safer throughout their day. The outdoor equipment on our M12™ systems is designed to withstand the demanding work of landscape maintenance, landscape construction and tree care professionals. By delivering full battery compatibility within each system operators can easily switch the batteries between different equipment to move to the next task without any of the frustrations of gas equipment like pull starts, high noise levels, mixing gas and oil, generating emissions, and routine engine maintenance.