4. 2476-20
  • 
Product videos
Product images
2476-20 M12 FUEL 16-GA NIBBLER BARE TL 2476-20 M12 FUEL 16-GA NIBBLER BARE TL 2476-20 M12 FUEL 16-GA NIBBLER BARE TL
 Previous
 Next
MILWAUKEE TOOL - 2476-20 M12 FUEL 16-GA NIBBLER BARE TL - 2476-20
2476-20 M12 FUEL 16-GA NIBBLER BARE TL
2476-20 M12 FUEL 16-GA NIBBLER BARE TL
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2476-20 M12 FUEL 16-GA NIBBLER BARE TL

Product code: 
MIL247620
Mfr Number: 
2476-20
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
2476-20 M12 FUEL 16-GA NIBBLER BARE TL
The MILWAUKEE® M12 FUEL 16-Gauge Variable Speed Nibbler is a compact light weight tool that provides the same cutting capacity as its 18V competitors on a 12V system. Delivering fast clean cuts in 16-gauge mild steel, the nibbler is rated for 18-gauge stainless steel and 12-gauge aluminum. Milwaukee M12 FUEL 16-Gauge Variable Speed Nibbler has the power to perform in heavy applications such as cutting up to 22-gauge spiral duct seams. The nibbler tool provides a variable speed dial, tool-free die holder orientation change, and LED work light offers maximum control and productivity. The unique chip collection bag, kitted with the tool, reduces jobsite cleanup. The Milwaukee compact and light weight form factor enables greater access and mobility on the jobsite.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.