4. 2118-21
  • 
MILWAUKEE TOOL - 2118-21 RLUSB BOLT HARD HAT HEADLAMP - 2118-21
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2118-21 RLUSB BOLT HARD HAT HEADLAMP

Product code: 
MIL211821
Mfr Number: 
2118-21
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
2118-21 RLUSB BOLT HARD HAT HEADLAMP
The MILWAUKEE® BOLT™ REDLITHIUM™ Headlamp is a dedicated solution for our BOLT™ hard hats and helmets and is fully compatible with all BOLT™ accessories. Powered by REDLITHIUM™ USB this headlamp provides HIGH OUTPUT™ lighting that stays brighter for longer. The MILWAUKEE® BOLT™ headlamp offers an ultra-thin light head that allows for full functionality of any BOLT™ Face shield and visor. The headlamp delivers 600 lumens of TRUEVIEW™ High Definition Flood Lighting paired with a 70° pivoting light head for full illumination for any task. Our rechargeable headlamp is designed with the cam lock mounted battery pack in the rear for maximum maneuverability and security in tight spaces and a balanced design for all-day use. The Milwaukee headlamp has four light output modes: High, Medium, Low, and Eco for 32 hours of runtime to maximize light output or extend runtime. The light is IP54 rated for water and dust resistance and can withstand up to 2M drops, surviving the toughest conditions on and off the jobsite. The MILWAUKEE® REDLITHIUM™ USB Battery can be recharged in the headlamp via USB-C or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The BOLT™ Headlamp is covered by a limited lifetime warranty.

BOLT™ REDLITHIUM™ USB Headlamp