4. 0950-20
  • 
Product videos
Product images
0950-20 WIRELESS DUST CONTROL ADPTAND RE 0950-20 WIRELESS DUST CONTROL ADPTAND RE 0950-20 WIRELESS DUST CONTROL ADPTAND RE
 Previous
 Next
MILWAUKEE TOOL - 0950-20 WIRELESS DUST CONTROL ADPTAND RE - 0950-20
0950-20 WIRELESS DUST CONTROL ADPTAND RE
0950-20 WIRELESS DUST CONTROL ADPTAND RE
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

0950-20 WIRELESS DUST CONTROL ADPTAND RE

Product code: 
MIL095020
Mfr Number: 
0950-20
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
0950-20 WIRELESS DUST CONTROL ADPTAND RE
MILWAUKEE Wireless Dust Control Adapter & Remote Kit offers instant dust control and less downtime. The Milwaukee adapter is designed for use with any corded vacuum or dust extractor. By plugging a vacuum into the adapter, it can be turned on and off via the remote, controlling power with the push of a button. The remote pairs to the adapter in 3 seconds or less and descriptive LEDs indicate pairing success and operation. The remote is equipped with an adjustable strap and removable belt clip, allowing it to be used in different orientations and affix to different objects. The adapter only uses one spot in a standard outlet, leaving valuable space for users to access the other one. The 0950-20 includes the Wireless Dust Control Remote, Adapter, Velcro Strap, and removable Belt Clip. With the option to pair multiple remotes to the same adapter, it is suitable for shared working environments.