4. 0921-20
  • 
Product videos
Product images
0921-20 M18 FUEL WET/DRY VACUUM DB MOTOR 0921-20 M18 FUEL WET/DRY VACUUM DB MOTOR 0921-20 M18 FUEL WET/DRY VACUUM DB MOTOR
 Previous
 Next
MILWAUKEE TOOL - 0921-20 M18 FUEL WET/DRY VACUUM DB MOTOR - 0921-20
0921-20 M18 FUEL WET/DRY VACUUM DB MOTOR
0921-20 M18 FUEL WET/DRY VACUUM DB MOTOR
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

0921-20 M18 FUEL WET/DRY VACUUM DB MOTOR

Product code: 
MIL092120
Mfr Number: 
0921-20
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
0921-20 M18 FUEL WET/DRY VACUUM DB MOTOR
The MILWAUKEE® M18 FUEL™ Wet/Dry Vacuum Dual-Battery Motor Head delivers performance to clean up common jobsite debris faster when attached to a Milwaukee Wet/Dry Vacuum Tank. The POWERSTATE™ Brushless Motor and optimized components outperform 4.25 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded. Delivering 109 CFM, and 77” of suction, this M18 FUEL™ Wet/Dry Vacuum Dual-Battery Motor Head can clean up more jobsite debris than 4.25 Peak HP wet/dry vacuums in the same amount of time. Part of the M18™ System of tools, it is powered by (2) M18™ REDLITHIUM™ Battery Packs. MAX POWER MODE delivers up to 34 minutes of continuous cleaning time, and up to 1,400 ft² of debris clean up per charge on (2) M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Packs. MAX RUN-TIME MODE delivers up to 49 minutes of continuous cleaning time and up to 1,600 ft² of debris clean up per charge with (2) HD12.0 Battery Packs. The dual-battery motor head is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. This dual-battery motorized vacuum head can be placed on Milwaukee 6, 9, or 12 Gallon Wet/Dry Vacuum Tanks (0912-20, 0922-20, 0932-20).

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!