3. MERSEN
  4. FB60J30P1
  • 
MERSEN - FB60J30P1 FUSE BASE 600V J 30A PP 1-P - FB60J30P1
MERSENlogo
MERSEN

FB60J30P1 FUSE BASE 600V J 30A PP 1-P

Product code: 
MERFB60J30P1
Mfr Number: 
FB60J30P1
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
FB60J30P1 FUSE BASE 600V J 30A PP 1-P
Fuse Block 600VAC 600VDC Class J 30A 1-Pole Pressure Plate

Mersen’s new Generation 2 open style class J fuse blocks accommodate class J fuses ranging from 0-100A, 600V. A choice of screw, pressure plate, and box connectors fit a wide range of stranded or solid wire. Gen2 fuse blocks are DIN-rail mountable, more compact than the traditional offering, and feature dovetail nesting for multipole field assembly. Fuse bases are IP20 rated when paired with Mersen’s newly designed dead front covers.