2. Brand
  3. MERSEN
  4. A4BT300
  • 
Product videos
Product images
A4BT300 600V 300A L TD FUSE
 Previous
 Next
MERSEN - A4BT300 600V 300A L TD FUSE - A4BT300
MERSENlogo
MERSEN

A4BT300 600V 300A L TD FUSE

Product code: 
MERA4BT300
Mfr Number: 
A4BT300
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
A4BT300 600V 300A L TD FUSE
Fuse A4BT - Class L - Time-Delay 600VAC 500VDC 300A Blade Amp-Trap

The high interrupting rating of the Amp-Trap A4BT current-limiting fuses makes it suitable for protecting mains, feeders, and general circuits. The 10-second time-delay at 500 percent of fuse rating is ideal for large motors and other loads with high inrush currents. A4BT fuses can be applied to normal loads up to its full ampere rating to allow 100percent rating of equipment.