4. QRST03
  • 
KLEIN TOOLS - QRST03 QUICK RELEASE STEP BIT 3/4" - QRST03
KLEIN TOOLSlogo
KLEIN TOOLS

QRST03 QUICK RELEASE STEP BIT 3/4"

Product code: 
KLEQRST03
Mfr Number: 
QRST03
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
QRST03 QUICK RELEASE STEP BIT 3/4"
Switch, reversing drum, 2HP at 230VAC single phase, 2HP at 575VAC polyphase, handle operated, NEMA 4 enclosure

2601 reversing drum switches are designed to start and reverse motors by connecting them directly across the line. The devices can be used with squirrel cage and single phase motors designed for reversing service. Can be used with AC or DC motors. Drum switches are field convertible from maintained to momentary operation. A variety of enclosures are available. This device has a NEMA 4 watertight enclosure. Drum switches are UL listed and CSA certified for global applications.