3. IDEAL INDUSTRIES
  4. 85-372J
  • 
IDEAL INDUSTRIES - 85-372J CAT5E RJ-45 MODULAR PLUG 100/JR - 85-372J
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

85-372J CAT5E RJ-45 MODULAR PLUG 100/JR

Product code: 
IDE85372J
Mfr Number: 
85-372J
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
 JR

Min: 1 JR , Multiple  1 JR
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
85-372J CAT5E RJ-45 MODULAR PLUG 100/JR
CAT 5e Feed-Thru Connectors (100/JR)

The IDEAL Feed-Thru CAT5e RJ45 connector simplifies assembly by allowing the user to verify the conductors are in the correct order before crimping the connector. It is the first feed-thru style connector and tool solution to offer a flush cut of the excess conductor to the face of the modular plug. A patent pending design enables conductors to be cut flush with the end face of the connector when used with the FT-45™ tool (30-495). The flush cut eliminates inadvertent contact among adjacent conductors or with the mating jack. Conductor spacing is maintained for reliable performance in PoE and data applications.