3. IDEAL INDUSTRIES
  4. 46-2200-6.5X4
  • 
IDEAL INDUSTRIES - 46-2200-6.5X4 VINYL MASTIC PADS 10/PK - 46-2200-6.5X4
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

46-2200-6.5X4 VINYL MASTIC PADS 10/PK

Product code: 
IDE4622006.5X4
Mfr Number: 
46-2200-6.5X4
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
 PK

Min: 1 PK , Multiple  1 PK
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
46-2200-6.5X4 VINYL MASTIC PADS 10/PK
Vinyl Mastic Pads

An insulating mastic with vinyl backing which provides superior adhesion and dielectric strength required to seal and insulate electrical connections on buried, submerged, or overhead cables up to 1,000 volts. The vinyl backing adds mechanical strength and is UV resistant. Impermeable to ozone, water, dirt, and corrosive chemicals and adheres quickly and permanently without affecting the insulation or conductive polymer shielding.