3. IDEAL INDUSTRIES
  4. 36-532
  • 
Product videos
Product images
36-532 HOLE SAW 1-7/8 IN BI-METAL
 Previous
 Next
IDEAL INDUSTRIES - 36-532 HOLE SAW 1-7/8 IN BI-METAL - 36-532
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

36-532 HOLE SAW 1-7/8 IN BI-METAL

Product code: 
IDE36532
Mfr Number: 
36-532
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
36-532 HOLE SAW 1-7/8 IN BI-METAL
Bi-Metal Hole Saw, 1-7/8"

When it comes to hole saws, look no further than IDEAL Bi-Metal Hole Saws. Constructed with M42 high-speed steel with 8% premium cobalt content and a rigged solid back plate to to withstand abuse and provide exceptional wear resistance. The extreme deep gulleted teeth clear out uniform chips to help minimize binding and provide 1.2x faster drilling time than other manufacturers in the market. With a standard 1-7/8 cutting dept, you can save time cutting 2x4s with a single pass. Effectively cuts through a wide range of materials, including stainless steel, sheet metal, as well as common non-ferrous materials, such as aluminum, copper, brass, wood, engineered wood, nail embedded wood and plastics.