3. IDEAL INDUSTRIES
  4. 35-932
  • 
IDEAL INDUSTRIES - 35-932 QUICK CHANGE SCREWDRIVER - 35-932
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

35-932 QUICK CHANGE SCREWDRIVER

Product code: 
IDE35932
Mfr Number: 
35-932
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
35-932 QUICK CHANGE SCREWDRIVER
QUICK CHANGE SCREWDRIVER

Simply insert any standard bit into the socket or use as a 1/4 in. NutdriverFeatures and E-Z Spin high torque rotating flip cap with built in bit storageHolds up to 5 extra insert bitsThe Quick-Change Screwdriver (driver only) is the ultimate multi-bit tool. Simply insert any standard bit into the socket or use as a 1/4 in. Nutdriver. If you need to switch to a different bit, just pull back the gold knurled collar, remove the bit, and snap in another; its that easy! The tail-end features an E-Z Spin high torque rotating flip cap with built in bit storage that holds up to 5 extra insert bits.