3. IDEAL INDUSTRIES
  4. 30-1216
  • 
IDEAL INDUSTRIES - 30-1216 NOALOX DRUM - 30-1216
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

30-1216 NOALOX DRUM

Product code: 
IDE301216
Mfr Number: 
30-1216
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
30-1216 NOALOX DRUM
Noalox® Anti-Oxidant (55 GA)

IDEAL Noalox® Anti-Oxidant compound improves efficiency and service life of aluminium electrical applications. Suspended zinc particles penetrate and cut aluminium oxide, while carrier material excludes air to minimize further oxidation. Provides additional inner-strand and inner-conductor current paths for improved conductivity and cooler connections. For use with pressure-type wire connectors including lugs, taps, service entrances and split-bolts. It is used with all types of pressure-type wire connectors. Reduces galling and seizing when applied on aluminium conduit joints promoting good ground continuity.