

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Others

Others


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
OUELLET
UHD12KCH31SB-I OTP-O H/P 12K BTU

Part Number: OUEUHD12KCH31SBI

MPN:  UHD12KCH31SB-I

EA
OUELLET
OFRM4X1-H30A-O 30K BTU 230V R32 MYRIAD O

Part Number: OUEOFRM4X1H30AO

MPN:  OFRM4X1-H30A-O

EA
OUELLET
OCVX-H09A-O 9K BTU 230V R32 PACIFIC O

Part Number: OUEOCVXH09AO

MPN:  OCVX-H09A-O

EA
OUELLET
OCHX-H09A-I 9K BTU 230V R32 HARMONY I

Part Number: OUEOCHXH09AI

MPN:  OCHX-H09A-I

EA
OUELLET
OCHX-H09A-O 9K BTU 230V R32 HARMONY O

Part Number: OUEOCHXH09AO

MPN:  OCHX-H09A-O

EA
OUELLET
OCHX-H24A-O 24K BTU 230V R32 HARMONY O

Part Number: OUEOCHXH24AO

MPN:  OCHX-H24A-O

EA
OUELLET
OCL0500BL 500/375W 240/208V WHITE

Part Number: OUEOCL0500BL

MPN:  OCL0500BL

EA
OUELLET
OCHX-H24A-I 24K BTU 230V R32 HARMONY I

Part Number: OUEOCHXH24AI

MPN:  OCHX-H24A-I

EA
OUELLET
OTP-76512051 O GASKET SUB ASSY

Part Number: OUEOTP76512051

MPN:  OTP-76512051

EA
PANASONIC
FV0511VQC1 FAN HUM SENS 50-80-110 CFM

Part Number: PACFV0511VQC1

MPN:  FV0511VQC1

EA
OUELLET
OFRM2X1-H18A-O 18K BTU 230V R32 MYRIAD O

Part Number: OUEOFRM2X1H18AO

MPN:  OFRM2X1-H18A-O

EA
CHEMELEX THERMAL
FG118P 18FT SELF REG CABLE KIT 120V

Part Number: PYRFG118P

MPN:  P000002024

EA
OUELLET
OSALE115S-R ERV 113 CFM SIDE PORT - RE

Part Number: OUEOSALE115SR

MPN:  OSALE115S-R

EA
OUELLET
OAS07536AMT 7.5KW 600V 3/1PH UNIT HEATER

Part Number: OUEOAS07536AMT

MPN:  OAS07536AM-T

EA
OUELLET
OCVX-H24A-O 24K BTU 230V R32 PACIFIC O

Part Number: OUEOCVXH24AO

MPN:  OCVX-H24A-O

EA
OUELLET
OCVX-H24A-I 24K BTU 230V R32 PACIFIC I

Part Number: OUEOCVXH24AI

MPN:  OCVX-H24A-I

EA
OUELLET
OCL1500WHT OCL 1500/1125W 240/208V WHT

Part Number: OUEOCL1500BL

MPN:  OCL1500BL

EA
OUELLET
OICX1-H12A-I 12K BTU 230V R32 CASSETTE I

Part Number: OUEOICX1H12AI

MPN:  OICX1-H12A-I

EA
OUELLET
OSALE115S AIR EXCHANGER 113 CFM

Part Number: OUEOSALE115S

MPN:  OSALE115S

EA
OUELLET
OCL0502WHT-TH OCL 500W 120V WHT TH N/PRO

Part Number: OUEOCL0502BLTH

MPN:  OCL0502BL-TH

EA
OUELLET
OFRM4X1-H36A-O 36K BTU 230V R32 MYRIAD O

Part Number: OUEOFRM4X1H36AO

MPN:  OFRM4X1-H36A-O

EA
OUELLET
GT130 SMARTGATEWAY REMOTE ACCESS OTH3600

Part Number: OUEGT130

MPN:  GT130

EA
SV-NKDL58L20 DRAIN LINE 5/8X20M

Part Number: SPBSVNKDL58L20

MPN:  SV-NKDL58L20

EA
CO15381438W 3/8-1/4" WHT INS LINESET 15'

Part Number: SPBCO15381438W

MPN:  CO15381438W

EA
Show more results
25 - 48 of 616
  • First Page
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection