2. Others
  3. IPX12-70Z
  • 
Others - IPX12-70Z W/I/LA SLIDE DIM MARKX PRST 12 - IPX12-70Z
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

IPX12-70Z W/I/LA SLIDE DIM MARKX PRST 12

Product code: 
LEVIPX1270Z
Mfr Number: 
IPX12-70Z
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
IPX12-70Z W/I/LA SLIDE DIM MARKX PRST 12
IllumaTech 1200VA-277VAC Fluorescent Dimmer for Mark 10 Powerline Ballasts, Single Pole and 3-Way, White/Ivory/Light Almond


Technical Specifications



Technical Specifications

Others
Mfrcode LEV
Catalog Number IPX12-70Z
Mfr UNSPSC 39122206
Mfr Fullname LEVITON MFG CO.
Product Name DIMMER
Pkg Weight 3.7
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 10
Pkg UOM EA
Pkg Length 12
Pkg Dmnsn UOM(1) IN
Pkg Width 5.5
Pkg Dmnsn UOM(2) IN
Pkg Height 6
 
Pkg Dmnsn UOM(3) IN
Pkg Volume .22
Pkg Volume UOM CI
Type WALL DIMMER
Additional Information OPERATING TEMPERATURE 0 TO 55 DEG C
Approval UL, CSA
Size 2.12 INCH W X 1.41 INCH D X 4.15 INCH H
Application COMMERCIAL
Voltage Rating 277 VAC AT 60 HZ
Operator Type PRESET SLIDE
Operation Type MULTI LOCATION, SINGLE POLE, THREE WAY
Finish WHITE, IVORY, LIGHT ALMOND
Load Rating 1200 VA
Load Type FLUORESCENT
Wall Plate Type DECORA, MULTI GANG