Ground Rod Clamps | |
| Type | GD |
|---|---|
| Material | High Copper Alloy |
| BOLT SIZE | 3/8 IN |
| Application | For Joining A Range Of Two Parallel Copper Cables To Rod Or Pipe And Burial In Ground Or Concrete |
| BRAND NAME | BURNDY |
| Special Features | Features: High Copper Alloy Ground Connector For Joining A Range Of Two Parallel Cables To Rod Or Pipe |
|---|---|
| Standard | UL467 Listed |
| SUB BRAND | MECHANICAL CONNECTOR |
| Conductor Range (Main/Primary) | 2/0 AWG Solid - 250 KCMIL |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.