2. Tools, Test Equipment
  3. Safety Equipment
  4. Protection Equipment
  5. Individual Protection Equipment (I.P.E.)
  6. PSL-CBL
  • 
Product videos
Product images
PSL-CBL LARGE CIRCUIT BREAK. LOCK
 Previous
 Next
Individual Protection Equipment (I.P.E.) - PSL-CBL LARGE CIRCUIT BREAK. LOCK - PSL-CBL
PANDUITlogo
PANDUIT

PSL-CBL LARGE CIRCUIT BREAK. LOCK

Product code: 
PDTPSLCBL
Mfr Number: 
PSL-CBL
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

PSL-CBL LARGE CIRCUIT BREAK. LOCK
The PSL-CBL Large Handle Circuit Breaker Lockout quickly locks out large molded-case circuit breakers (such as 480/600V breakers) and is ideal for industrial and harsh applications. The compact, universal design fits a wide range of large handle circuit breakers. Accommodates breaker handle dimensions up to 0.80" thick x 3" wide (20.32 mm x 76.20 mm). Nylon. 3.75" x 2.24" (95.2 mm x 56.8 mm). Color Red. 1 per package.


Technical Specifications



Technical Specifications

Individual Protection Equipment (I.P.E.)
Mfrcode PAND
Catalog Number PSL-CBL
PRODUCT NAME CIRCUIT BREAKER LOCKOUT
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT UOM LB
PKG TYPE CT
PKG WEIGHT .18
 
PKG QTY 10
PKG UOM EA
Material RUGGED STAINLESS STEEL/NYLON
USED ON MOLDED CASE/ENCLOSED CIRCUIT BREAKER
INSTALLATION TOGGLE SET SCREW KNOB
Breaker Size 3 INCH W X 0.8 INCH THK
Breaker Voltage Rating 277 V 3 PHASE