2. Others
  3. 49-57-2560
  • 
Product videos
Product images
49-57-2560 2-9/16 49-57-2560 2-9/16 49-57-2560 2-9/16
 Previous
 Next
Others - 49-57-2560 2-9/16" STEEL HAWG - 49-57-2560
49-57-2560 2-9/16
49-57-2560 2-9/16
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-57-2560 2-9/16" STEEL HAWG

Product code: 
MIL49572560
Mfr Number: 
49-57-2560
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
49-57-2560 2-9/16" STEEL HAWG
Drill holes up to 3X faster than twist drill bits with the Milwaukee® 2-3/4 in. threaded Steel Hawg® cutter. This long-lasting cutter features Carbide teeth and an alternating cutting pattern to cut up to a 2 in. hole depth in steel, stainless steel, cast iron or aluminum. The spring-loaded, self-ejecting pin lets you make smoother, more accurate cuts and eject the plug faster. The Steel Hawg cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0030 on Milwaukee's 4262-1 magnetic drill press or arbor 49-57-0010 on Milwaukee's 4292-1 mag press. The 2-3/4 in. bit diameter has a metric thread size of M18 x 1.5 in. shank. Use the threaded Steel Hawg with a No. 3 Morse taper arbor assembly 49 to 57 - 0010.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
MFR FULLNAME MILWAUKEE ELECTRIC TOOL CORP
Catalog Number 49-57-2560
MFR UNSPSC 27112802
Mfrcode MILW
PRODUCT NAME STEEL CUTTER
PKG WEIGHT UOM LB
PKG TYPE PK
PKG WEIGHT .81
PKG QTY 1
PKG UOM EA
PKG LENGTH 3.5
PKG WIDTH 3.5
PKG HEIGHT 3.75
 
PKG VOLUME 45.9375
PKG VOLUME UOM IN
Type CONSTANT PITCH
ADDITIONAL INFORMATION USED WITH MILWAUKEE ELECTROMAGNETIC DRILL PRESS BODY MATERIAL STEEL ARBOR THREAD SIZE M18 X 1.5
DIAMETER 2-9/16 INCH
Cut Material FERROUS METAL, NON FERROUS METAL
Blade Material HONED HARDENED CARBIDE TIPPED
Arbor Shank Type ROUND/TAPER
Cutting Depth 2 INCH
Arbor Shank Size 3/4 INCH / MT3 / MT2
Diameter - Decimal 2.5625
Diameter - Fractional 2-9/16