3. 49-57-1814
  • 
Product videos
Product images
49-57-1814 1 13/16 INCH HAWG CUTTER 49-57-1814 1 13/16 INCH HAWG CUTTER 49-57-1814 1 13/16 INCH HAWG CUTTER
 Previous
 Next
Others - 49-57-1814 1 13/16 INCH HAWG CUTTER - 49-57-1814
49-57-1814 1 13/16 INCH HAWG CUTTER
49-57-1814 1 13/16 INCH HAWG CUTTER
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-57-1814 1 13/16 INCH HAWG CUTTER

Product code: 
MIL49571814
Mfr Number: 
49-57-1814
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
49-57-1814 1 13/16 INCH HAWG CUTTER
Drill holes up to 3X faster and enjoy fast change-outs with the Milwaukee® 1-13/16 in. quick change tang drive Steel Hawg® cutter. This long-lasting cutter features Carbide teeth and an alternating cutting pattern to cut up to a 1 in. hole depth in steel, stainless steel, cast iron or aluminum. It leaves a ream-like finish without pre punching or pilot holes. The Steel Hawg cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0012 or 49-57-0013 on Milwaukee's 4292-1 or 4297-1 magnetic drill press or arbor 49-57-0032 on Milwaukee's 4262-1 mag press.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
Mfrcode MILW
Catalog Number 49-57-1814
PRODUCT NAME STEEL CUTTER
MFR FULLNAME MILWAUKEE ELECTRIC TOOL CORP
MFR UNSPSC 23241638
PKG WEIGHT .45
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 1
PKG UOM EA
PKG LENGTH 3.2
PKG DMNSN UOM (1) IN
PKG WIDTH 2.3
PKG DMNSN UOM (2) IN
 
PKG HEIGHT 2.3
PKG DMNSN UOM (3) IN
PKG VOLUME 16.928
PKG VOLUME UOM IN
Type QUICK CHANGE
Material CARBIDE TIPPED STEEL
ADDITIONAL INFORMATION MAXIMUM CUTTING DEPTH 1 INCH
Addnl Information MAXIMUM CUTTING DEPTH 1 INCH
ITEM CUTTER
Used On Model Brand STEEL HAWG.
Overall Size 1-13/16 INCH DIA
Used On Power Tool TANG DRIVE
Used On Equipment Part No 4245
Used On Model/Brand STEEL HAWG.