2. Others
  3. 48-80-5120
  • 
Product videos
Product images
48-80-5120(3)120G MESH M12F ORBIT SANDER 48-80-5120(3)120G MESH M12F ORBIT SANDER 48-80-5120(3)120G MESH M12F ORBIT SANDER
 Previous
 Next
Others - 48-80-5120(3)120G MESH M12F ORBIT SANDER - 48-80-5120
48-80-5120(3)120G MESH M12F ORBIT SANDER
48-80-5120(3)120G MESH M12F ORBIT SANDER
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-80-5120(3)120G MESH M12F ORBIT SANDER

Product code: 
MIL48805120
Mfr Number: 
48-80-5120
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
48-80-5120(3)120G MESH M12F ORBIT SANDER
The MILWAUKEE® Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander are designed with MILWAUKEE® POWERGRID™ Tear Resistant Mesh for maximum durability, delivering up to 12x longer life vs. standard sandpaper. These Mesh Sanding Sheets use an open weave design to minimize clogging and reduce material build-up for a smooth and flawless finish. The durable nylon backing increases protection against sharp edges, tight corners, and tough material removal applications while utilizing sharp aluminum oxide grain for faster finishing. The reusable mesh sanding sheets are easy to clean for longer life; simply shake, vacuum, blow or rinse to clear away debris. The high-quality hook and loop provides a secure connection and fast grit swaps. Sanding sheets are available in 80 grit - 400 grit for use in wood, metal, and plastics.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
Description 48-80-5120(3)120G MESH M12F ORBIT SANDER