3. 48-52-5010
  • 
Product videos
Product images
48-52-5010 4 48-52-5010 4 48-52-5010 4
 Previous
 Next
Others - 48-52-5010 4"STRINGER BEAD WHEEL - 48-52-5010
48-52-5010 4
48-52-5010 4
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-52-5010 4"STRINGER BEAD WHEEL

Product code: 
MIL48525010
Mfr Number: 
48-52-5010
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
48-52-5010 4"STRINGER BEAD WHEEL
Milwaukee Hyperwire™ wire brush products offer faster material removal and greater life yet maintain a finer finish. For maximum weld cleaning in confined area, the narrow faced stringer bead wheel provides aggressive action. A tight twist provides the narrow profile with the required stiffness to clean pipe joints in fabrication shops and pipeline maintenance. Stringer bead wheels are available in both carbon and stainless steel. This stringer bead wheel is designed for use on 4-1/2 or 5 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made of carbon steel.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
Catalog Number 48-52-5010
Mfrcode MILW
MFR UNSPSC 27111907
MFR FULLNAME MILWAUKEE ELECTRIC TOOL CORP
PRODUCT NAME STRINGER BEAD WHEEL
PKG WEIGHT .54
PKG TYPE PK
PKG WEIGHT UOM LB
PKG UOM EA
PKG LENGTH .94
PKG DMNSN UOM (1) IN
PKG WIDTH 5
 
PKG DMNSN UOM (2) IN
PKG HEIGHT 7.5
PKG DMNSN UOM (3) IN
PKG VOLUME 35.25
PKG VOLUME UOM IN
Type STRINGER BEAD
Material CARBON STEEL
ADDITIONAL INFORMATION ARBOR HOLE SIZE 5/8 INCH-11 TPI WIRE SIZE 0.02 INCH DIAMETER MAXIMUM SPEED 12000 RPM
Addnl Information ARBOR HOLE SIZE 5/8 INCH-11 TPI WIRE SIZE 0.02 INCH DIAMETER MAXIMUM SPEED 12000 RPM
ITEM WIRE WHEEL BRUSH
Designated Size 4 INCH DIA
Used On Power Tool SANDER, GRINDER