3. 48-40-1028
  • 
Product videos
Product images
48-40-1028 10 48-40-1028 10 48-40-1028 10
 Previous
 Next
Others - 48-40-1028 10" 60T FINE FINISH SAW BLADE - 48-40-1028
48-40-1028 10
48-40-1028 10
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-40-1028 10" 60T FINE FINISH SAW BLADE

Product code: 
MIL48401028
Mfr Number: 
48-40-1028
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
48-40-1028 10" 60T FINE FINISH SAW BLADE
Milwaukee's wood cutting, fine finish blades provide cleaner cuts and cutting efficiencies to improve your productivity. An ATB tooth pattern minimizes tear out in the cut material. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 10 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 48-40-1028 10 60T FINE FINISH SAW BLADE