3. 48-40-0725
  • 
Product videos
Product images
48-40-0725 7-1/4 48-40-0725 7-1/4 48-40-0725 7-1/4
 Previous
 Next
Others - 48-40-0725 7-1/4" 24T + 40T TWO PACK - 48-40-0725
48-40-0725 7-1/4
48-40-0725 7-1/4
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-40-0725 7-1/4" 24T + 40T TWO PACK

Product code: 
MIL48400725
Mfr Number: 
48-40-0725
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
48-40-0725 7-1/4" 24T + 40T TWO PACK
MILWAUKEE® wood cutting framing blades maximize the life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster and more cuts per charge when using a cordless tool.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 48-40-0725 7-1/4 24T + 40T TWO PACK