3. 48-40-0670
  • 
Product videos
Product images
48-40-0670 (5) 6-1/2 48-40-0670 (5) 6-1/2 48-40-0670 (5) 6-1/2
 Previous
 Next
Others - 48-40-0670 (5) 6-1/2" 4T TRACKSAW BLD - 48-40-0670
48-40-0670 (5) 6-1/2
48-40-0670 (5) 6-1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-40-0670 (5) 6-1/2" 4T TRACKSAW BLD

Product code: 
MIL48400670
Mfr Number: 
48-40-0670
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
48-40-0670 (5) 6-1/2" 4T TRACKSAW BLD
MILWAUKEE Track Saw Bladeswere specifically designed to exceed the expectations of contractors for cut quality and accuracy while also delivering a longer life even in the most demanding plunge cut applications.The blades are designed utilizing polycrystalline diamond to extend cutting life in fiber cement with up to 75x life compared to carbide teeth blades. The blades featurea Laser cut bodyand Laser Cut Vibration Slots to reduce wobble and warping. With an Anti-Friction Coating, the blades resist corrosion and gumming. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.

MILWAUKEE delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE Impact Duty Bits and the fastest cutting, longest life NITRUS CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.