2. Others
  3. 48-36-1101
  • 
Product videos
Product images
48-36-1101 1/2IN NPT ALLOY PORTABLE DIES 48-36-1101 1/2IN NPT ALLOY PORTABLE DIES 48-36-1101 1/2IN NPT ALLOY PORTABLE DIES
 Previous
 Next
Others - 48-36-1101 1/2IN NPT ALLOY PORTABLE DIES - 48-36-1101
48-36-1101 1/2IN NPT ALLOY PORTABLE DIES
48-36-1101 1/2IN NPT ALLOY PORTABLE DIES
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-36-1101 1/2IN NPT ALLOY PORTABLE DIES

Product code: 
MIL48361101
Mfr Number: 
48-36-1101
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
48-36-1101 1/2IN NPT ALLOY PORTABLE DIES
MILWAUKEE Compact Portable Pipe Threading Forged Aluminum Die Heads are the Industry's lightest die heads. Forged from military grade Aluminum providing maximum durability and up to 50% lower weight from competitive die heads. Up to 20% larger slots allow clearer visibility with less nesting for a smoother threading process. The smooth face caps give a comfortable place to put your hand while engaging onto the pipe. Compatible with MILWAUKEE M18 FUEL 1-" Compact Pipe Threader and Ridgid 600-I Power Drive. All Milwaukee Forged Aluminum Die Heads are backed by Milwaukee's Limited Lifetime Warranty.

MILWAUKEE delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE Impact Duty Bits and the fastest cutting, longest life NITRUS CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
Description 48-36-1101 1/2IN NPT ALLOY PORTABLE DIES