3. 48-32-4534
  • 
Product videos
Product images
48-32-4534 18 48-32-4534 18 48-32-4534 18
 Previous
 Next
Others - 48-32-4534 18" IMPACT LOCKING BIT HOLDER - 48-32-4534
48-32-4534 18
48-32-4534 18
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-32-4534 18" IMPACT LOCKING BIT HOLDER

Product code: 
MIL48324534
Mfr Number: 
48-32-4534
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
48-32-4534 18" IMPACT LOCKING BIT HOLDER
Milwaukee® SHOCKWAVE™ Impact Duty™ locking bit holders are engineered to be the most durable, strongest locking tip holders on the market. The intuitive auto-locking design fits all inserts and 1/4 in. hex bits and the small-profile quick release collar allows for easy one-handed bit tip changes. The new locking bit holders feature two magnets to maximize magnetic transfer and holding power to the fastener and prevents drops. As with all SHOCKWAVE™ impact duty accessories, each bit holder features and optimized Shock Zone™ geometry to provide up to 30x longer life and absorb 3x more torque to prevent from breakage.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 48-32-4534 18 IMPACT LOCKING BIT HOLDER