3. 48-32-4305
  • 
Product videos
Product images
48-32-4305 3 48-32-4305 3 48-32-4305 3
 Previous
 Next
Others - 48-32-4305 3" IMPCT MAG BIT HOLDER 10PK - 48-32-4305
48-32-4305 3
48-32-4305 3
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-32-4305 3" IMPCT MAG BIT HOLDER 10PK

Product code: 
MIL48324305
Mfr Number: 
48-32-4305
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
48-32-4305 3" IMPCT MAG BIT HOLDER 10PK
Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic bit tip holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.).

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 48-32-4305 3 IMPCT MAG BIT HOLDER 10PK