3. 48-22-9550
  • 
Product videos
Product images
48-22-9550 9/16 48-22-9550 9/16 48-22-9550 9/16
 Previous
 Next
Others - 48-22-9550 9/16" SPARK PLUG SOCKET - 48-22-9550
48-22-9550 9/16
48-22-9550 9/16
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-22-9550 9/16" SPARK PLUG SOCKET

Product code: 
MIL48229550
Mfr Number: 
48-22-9550
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
48-22-9550 9/16" SPARK PLUG SOCKET
The MILWAUKEE 3/8" Drive 9/16" 6-Point Spark Plug Socket features a durable dual-material rubber retainer designed to maintain a more secure fit within the socket while securely holding onto spark plugs to avoid dropping or damaging. A precision knurling on the outside of the spark plug socket allows for better control when hand tightening or loosening. Both the socket and retainer withstand harsh chemicals commonly found in the garage. With stamped size markings, it's easy to identify the size of the socket. The external hex at the base of the socket fits an 11/16 wrench for added control. Milwaukee Spark Plug Sockets are backed with a Lifetime Guarantee.

MILWAUKEE delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 48-22-9550 9/16 SPARK PLUG SOCKET