3. 48-22-9040
  • 
Product videos
Product images
48-22-9040 36OZ LINEMAN'S HAMMER 48-22-9040 36OZ LINEMAN'S HAMMER 48-22-9040 36OZ LINEMAN'S HAMMER
 Previous
 Next
Others - 48-22-9040 36OZ LINEMAN'S HAMMER - 48-22-9040
48-22-9040 36OZ LINEMAN'S HAMMER
48-22-9040 36OZ LINEMAN'S HAMMER
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-22-9040 36OZ LINEMAN'S HAMMER

Product code: 
MIL48229040
Mfr Number: 
48-22-9040
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
48-22-9040 36OZ LINEMAN'S HAMMER
The MILWAUKEE 4-in-1 Lineman's Hammer features both milled and smooth strike faces to complete all driving applications. Built-in staple pullers and a j-hook remover deliver added functionality and increased productivity with the most versatile linemans hammer. The handle is made of high-strength fiberglass construction and reinforced overstrike protection to offer ultimate power and durability. The hammer also has an integrated, tether ready lanyard hole for when working at height. Milwaukee designed this for power utility linemen with a 32oz head weight and 15 in. overall length.

MILWAUKEE delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 48-22-9040 36OZ LINEMAN'S HAMMER