3. 48-20-4419
  • 
Product videos
Product images
48-20-4419 SPLINE 4CT 2 48-20-4419 SPLINE 4CT 2 48-20-4419 SPLINE 4CT 2
 Previous
 Next
Others - 48-20-4419 SPLINE 4CT 2" X 17" X 22" - 48-20-4419
48-20-4419 SPLINE 4CT 2
48-20-4419 SPLINE 4CT 2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-4419 SPLINE 4CT 2" X 17" X 22"

Product code: 
MIL48204419
Mfr Number: 
48-20-4419
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
48-20-4419 SPLINE 4CT 2" X 17" X 22"
Four cutter spline bits have a series of 12 spline that slide into an equal but opposite set of spline in the drive system of the spline drive hammer. This positive engagement of spline to spline allows maximum transmission of energy from the hammer to the bit. Superior quality Carbide nibs are vacuum brazed to a heat treated steel body resulting in four cutting edges which pulverize the concrete as the bit turns and pounds the work surface. Available from 5/8 in. to 1-1/2 in. diameters. 4 cutter style bits are also available in metric (from 16 mm to 38 mm). One per package.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
Mfrcode MILW
PRODUCT NAME HAMMER BIT
Catalog Number 48-20-4419
MFR FULLNAME MILWAUKEE ELECTRIC TOOL CORP
MFR UNSPSC 20111603
PKG WEIGHT 5.97
PKG QTY 1
PKG TYPE PK
PKG WEIGHT UOM LB
PKG UOM EA
PKG LENGTH 2.25
PKG DMNSN UOM (1) IN
 
PKG WIDTH 2.25
PKG DMNSN UOM (2) IN
PKG HEIGHT 23.5
PKG DMNSN UOM (3) IN
PKG VOLUME 118.9688
PKG VOLUME UOM IN
Type 4 CUTTER
ITEM HAMMER BIT
Designated Size 2 INCH
Overall Size 23 INCH L
Used On Power Tool SPLINE DRIVE HAMMER
Used On Power Tool Type HEAVY DUTY, ROTARY