3. 48-20-3981
  • 
Product videos
Product images
48-20-3981 SDS-MAX 4CT MX4 1-3/8 48-20-3981 SDS-MAX 4CT MX4 1-3/8 48-20-3981 SDS-MAX 4CT MX4 1-3/8
 Previous
 Next
Others - 48-20-3981 SDS-MAX 4CT MX4 1-3/8"X 24"X - 48-20-3981
48-20-3981 SDS-MAX 4CT MX4 1-3/8
48-20-3981 SDS-MAX 4CT MX4 1-3/8
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-3981 SDS-MAX 4CT MX4 1-3/8"X 24"X

Product code: 
MIL48203981
Mfr Number: 
48-20-3981
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
48-20-3981 SDS-MAX 4CT MX4 1-3/8"X 24"X
The MILWAUKEE® MX4™ 4-Cutter SDS MAX Rotary Hammer Drill Bits with solid head carbide deliver up to 5x longer life in concrete with rebar. Engineered with rebar guards to provide maximum durability in hard aggregate and rebar. Milwaukee designed their MX4™ 4-Cutter bits with sharp centering tips for exact spot drilling in concrete. The integrated 4-cutter design prevents lock-up in rebar, reducing downtime. Optimized flutes remove dust faster, reducing heat and delivering up to 15% more holes per battery charge. The wear mark indicator on each drill bit shows you when they no longer meet the ANSI requirement. These MILWAUKEE® MX4™ 4-Cutter Drill Bits are ideal for concrete with rebar and masonry applications.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 48-20-3981 SDS-MAX 4CT MX4 1-3/8X 24X