3. 48-03-3135
  • 
Product videos
Product images
48-03-3135 SDS+ DUST TRAP BULK 10
 Previous
 Next
Others - 48-03-3135 SDS+ DUST TRAP BULK 10 - 48-03-3135
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-03-3135 SDS+ DUST TRAP BULK 10

Product code: 
MIL48033135
Mfr Number: 
48-03-3135
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
48-03-3135 SDS+ DUST TRAP BULK 10
The Milwaukee® SDS-Plus DUST TRAP™ is the industry's first OSHA® compliance solution without a vacuum, ideal for overhead drilling applications. The universal fit allows the DUST TRAP™ to work with all SDS-Plus rotary hammers and SDS-Plus drill bits up to an 8 in. length, including stop bits and other anchor installations tools. The clear sleeve allows visibility while the locking mechanism enables easy storage on the jobsite. The compact, collapsible design is ideal for tough to reach places, providing superior productivity. The DUST TRAP™ is OSHA® Objective Data compliance solution when used without a vacuum and OSHA® Table 1 compliant when used with a dust extractor, giving users the flexibility to adjust to the daily demands of the jobsite while being compliant. Replacement SDS-Plus DUST TRAP™ sleeves are available (48-03-3235).

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.