3. 3601-22CT
  • 
Product videos
Product images
3601-22CT M18 CP BL 1/2 3601-22CT M18 CP BL 1/2 3601-22CT M18 CP BL 1/2
 Previous
 Next
Others - 3601-22CT M18 CP BL 1/2" DRILL KIT - 3601-22CT
3601-22CT M18 CP BL 1/2
3601-22CT M18 CP BL 1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

3601-22CT M18 CP BL 1/2" DRILL KIT

Product code: 
MIL360122CT
Mfr Number: 
3601-22CT
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
3601-22CT M18 CP BL 1/2" DRILL KIT
The MILWAUKEE M18 1/2 Compact Brushless Drill/Driver is more compact with faster speed in application. The compact drill is 5.7 in length and lightweight at 3.2 lbs with battery allowing for excellent control, especially while working in overhead or tight spaces. The brushless motor was built to ensure optimal tool performance delivering 550 in-lbs of torque and 0-1,700 RPM, able to tackle a wide range of drilling and fastening applications. REDLINK Intelligence paired with MILWAUKEE REDLITHIUM M18 batteries ensures efficient power delivery resulting in less down time recharging batteries. The compact drill has premium components with an all-metal gear case and 1/2 metal chuck providing durability that professionals require. The drill kit comes with the Drill/Driver, (2) MILWAUKEE M18 REDLITHIUM CP2.0 Compact Batteries, (1) MILWAUKEE M18/M12 Multi-Voltage Charger and (1) Contractor Bag. The Compact Brushless 1/2 Drill/Driver is part of the M18 system, fully compatible with over 250+ solutions.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
DESCRIPTION 3601-22CT M18 CP BL 1/2 DRILL KIT