2. Others
  3. 3013-21
  • 
Others - 3013-21 M18 FUEL TELESCOPING POLE SAW KT - 3013-21
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

3013-21 M18 FUEL TELESCOPING POLE SAW KT

Product code: 
MIL301321
Mfr Number: 
3013-21
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
3013-21 M18 FUEL TELESCOPING POLE SAW KT
The MILWAUKEE® M18 FUEL™ Telescoping Pole Saw is designed to meet the performance, durability, and ergonomic needs of the professional arborist, power utility lineman, and landscape maintenance professional. The saw’s POWERSTATE™ Brushless Motor™ delivers 2.3HP peak power, making it the industry’s most powerful telescoping pole saw. M18 FUEL™ technology allows the saw to reach its full throttle 25m/s chain speed in under 1 second, delivering the fastest cutting in its class. In addition to outperforming gas competitors, the saw eliminates all of the headaches associated with gas engines, such as pull starts, high noise levels, emissions, and regular maintenance. This saw is optimized for use with M18™ REDLITHIUM™ HIGH OUTPUT™ batteries, which deliver best-in-class performance. The REDLINK PLUS™ Intelligence enables full-circle communication between the tool and battery, providing you with unmatched levels of performance, protection, and productivity. The saw has a professionally demanded feature set, including a rigid, easy-to-adjust telescoping shaft, lightweight magnesium cutting head, robust branch hook, cutting sight line, compact design for easy storage and transport, easy access chain tensioner, automatic oiler, and onboard scrench storage. The M18 FUEL™ Telescoping Pole Saw is fully compatible with 250+ solutions on the M18™ system.

Milwaukee Tool is dedicated to providing innovative solutions that make professionals in the outdoor trades more productive and safer throughout their day. The outdoor equipment on our M18™ systems is designed to withstand the demanding work of landscape maintenance, landscape construction and tree care professionals. By delivering full battery compatibility within each system operators can easily switch the batteries between different equipment to move to the next task without any of the frustrations of gas equipment like pull starts, high noise levels, mixing gas and oil, generating emissions, and routine engine maintenance.


Technical Specifications



Technical Specifications

Others
Description 3013-21 M18 FUEL TELESCOPING POLE SAW KT