3. 2505-20
  • 
Product videos
Product images
2505-20 M12 FUEL INSTALLATION DRILL DRV 2505-20 M12 FUEL INSTALLATION DRILL DRV 2505-20 M12 FUEL INSTALLATION DRILL DRV
 Previous
 Next
Others - 2505-20 M12 FUEL INSTALLATION DRILL DRV - 2505-20
2505-20 M12 FUEL INSTALLATION DRILL DRV
2505-20 M12 FUEL INSTALLATION DRILL DRV
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2505-20 M12 FUEL INSTALLATION DRILL DRV

Product code: 
MIL250520
Mfr Number: 
2505-20
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
2505-20 M12 FUEL INSTALLATION DRILL DRV
Our M12 FUEL™ installation drill/driver features 4 dedicated solutions, delivering unrivaled access and control with up to 300 in-lbs of max torque. Four dedicated heads, including a 3/8 in. chuck, offset driver, 1/4 in. hex, and right angle, can attach in 16 different positions. This provides you with a 4-in-1 drilling and driving solution that is purposefully designed to reach uniquely challenging locations. The compact drill driver features a slim tool profile and an inline grip in the back of the tool that provides ultimate tool control and unrivaled access. The top of the tool is flat, allowing the tool to be placed flush against surfaces for additional access when needed. The front of the tool is equipped with a magnetic bit holder that securely holds multiple bits, enhancing your productivity. These unique features combine with the tool’s compact size and weight allowing you to maneuver the multi-head drill/driver for maximum versatility and best access in hard to reach places. The modular drill/driver is equipped with a POWERSTATE™ brushless motor, delivering you with 1600 RPMS and 300 in./lbs of torque. This provides you with the necessary power for installation applications, especially in electrical, cabinet installation, MRO, HVAC, automotive, and remodel applications. The installation drill/driver features REDLINK Plus™ intelligence, protecting your tool from overloading or overheating. The compact cordless drill/driver is powered by our M12™ REDLITHIUM™ battery packs (not included), delivering you with more run-time per charge and more work over the life of the pack. In addition to the 12 Volt tool and four attachments, a compartmentalized contractor bag is included to hold each individual head.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 2505-20 M12 FUEL INSTALLATION DRILL DRV