3. 2482-20
  • 
Product videos
Product images
2482-20 M12 1/2 2482-20 M12 1/2 2482-20 M12 1/2
 Previous
 Next
Others - 2482-20 M12 1/2"X 18"BANDFILE BARE TOOL - 2482-20
2482-20 M12 1/2
2482-20 M12 1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2482-20 M12 1/2"X 18"BANDFILE BARE TOOL

Product code: 
MIL248220
Mfr Number: 
2482-20
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
2482-20 M12 1/2"X 18"BANDFILE BARE TOOL
The M12 FUEL™ 1/2” X 18” Bandfile is the first cordless bandfile that delivers pneumatic performance, size, and features for professional automotive, industrial, and metalworking users. This MILWAUKEE® bandfile delivers the Fastest Spot Weld Removal™ by leveraging POWERSTATE™ Brushless Motor Technology. The cordless bandfile delivers UNMATCHED CONTROL™ with a two-speed setting, Forward/Reverse function, a lock-on button, and a variable speed trigger. The Milwaukee M12 FUEL Bandfile has a Tool Free 360⁰ Arm Rotation and provides GREATER MOBILITY & ACCESS™. With the M12™ REDLITHIUM™ XC4.0 Battery, this product removes up to 50 spot welds per charge.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 2482-20 M12 1/2X 18BANDFILE BARE TOOL